Features
Height - Millimeter:
1.981
Bore 1 - Inch:
2.125
Bore 2 - Millimeter:
53.975
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
3.2
Bore 1 - Inch:
2.125
Bore 2 - Millimeter:
53.975
Height - Inch:
0.126
Bore 2 - Inch:
2.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
51211
Description
51211 THRUST BALL BEARING ; 55MM BORE 1 57MM BORE 2 90MM OD
Part # 51211
BDI # 1420516
Features
Height - Millimeter:
25
Bore 1 - Inch:
2.165
Bore 2 - Millimeter:
57
Height - Inch:
0.984
Bore 2 - Inch:
2.244
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Single Row
Cage Material:
Steel
AR.RT618
Description
AR.RT618 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 2-1/8" BORE 1 3-3/4" OD
Part # AR.RT618
BDI # 1177307
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2.125
Bore 2 - Millimeter:
53.975
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.75
Other Features:
Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
52213
Description
52213 THRUST BALL BEARING ; 55MM BOREX105MM ODX47MM W 3 PIECE
Part # 52213
BDI # 1183231
Features
Height - Millimeter:
47
Bore 1 - Inch:
2.165
Bore 2 - Millimeter:
67
Height - Inch:
1.85
Bore 2 - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Double Row | With Flat Seat
Cage Material:
Steel