Features
Height - Millimeter:
45
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
133
Height - Inch:
1.772
Bore 2 - Inch:
5.236
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Single Row | Deep Groove | Separable
Cage Material:
Steel
51130-MP
Description
51130-MP THRUST BALL BEARING ; 150MM X 190MM X 31MM SINGLE DIRECTION
Part # 51130-MP
BDI # 1410890
Features
Height - Millimeter:
31
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
152
Height - Inch:
1.22
Bore 2 - Inch:
5.984
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Single Row | Deep Groove | Separable
Cage Material:
Brass
Features
Height - Millimeter:
89
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
153
Height - Inch:
3.504
Bore 2 - Inch:
6.024
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Double Row | Deep Groove | Separable
Cage Material:
Brass
29326-E1-XL
Description
29326-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER
Part # 29326-E1-XL
BDI # 1143337
Features
Height - Millimeter:
58
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
165.5
Height - Inch:
2.283
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
51230-MP
Description
51230-MP THRUST BALL BEARING ; SGL ROW 150MM BORE X 215MM OD X 50MM W
Part # 51230-MP
BDI # 1144871
Features
Height - Millimeter:
50
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
153
Height - Inch:
1.969
Bore 2 - Inch:
6.024
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Single Row | Deep Groove | Separable
Cage Material:
Brass