51140 M
Description
51140 M THRUST BALL BEARING ; 200MM BORE 1 203MM BORE 2 250MM OD SD
Part # 51140 M
BDI # 1417641
Features
Height - Millimeter:
37
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
203
Height - Inch:
1.457
Bore 2 - Inch:
7.992
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Roller Guided
Cage Material:
Brass
Features
Height - Millimeter:
37
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
203
Height - Inch:
1.457
Bore 2 - Inch:
7.992
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Deep Groove | Separable
Cage Material:
Brass
89440-M
Description
89440-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89440-M
BDI # 1172276
Features
Height - Millimeter:
122
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
205
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Double Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
T811-902A1
Description
T811-902A1 THRUST TAPERED RLR BEARING ; MACHINE RACE
Part # T811-902A1
BDI # 1374045
Features
Height - Millimeter:
92.075
Bore 1 - Inch:
8
Bore 2 - Millimeter:
203.2
Height - Inch:
3.625
Bore 2 - Inch:
8
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
16.5
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
81240 M
Description
81240 M CYL ROLLER THRUST BEARING ; NON-RETURNABLE 200MMX280MMX62MM
Part # 81240 M
BDI # 1297215
Features
Height - Millimeter:
62
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
204
Height - Inch:
2.441
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass