T8110F-902A1
Description
T8110F-902A1 THRUST TAPERED RLR BEARING ; POR NON-RETURNABLE MACHINE RACE 21 OD
Part # T8110F-902A1
BDI # 21965849
Features
Height - Millimeter:
96
Bore 1 - Inch:
8.661
Bore 2 - Millimeter:
220
Height - Inch:
3.78
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Double Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Height - Millimeter:
92.075
Bore 1 - Inch:
8
Bore 2 - Millimeter:
203.2
Height - Inch:
3.625
Bore 2 - Inch:
8
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
16.5
Other Features:
Single Row | Cageless | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TC805W-902A1
Description
TC805W-902A1 THRUST TAPERED RLR BEARING ; MACHINE RACE
Part # TC805W-902A1
BDI # 1374242
Features
Height - Millimeter:
101.6
Bore 1 - Inch:
8
Bore 2 - Millimeter:
203.2
Height - Inch:
4
Bore 2 - Inch:
8
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
14.125
Other Features:
Single Row | Oil Holes in Retainer | Machined Cage | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
29440EJ
Description
29440EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29440EJ
BDI # 20352927
Features
Height - Millimeter:
122
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
277.622
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29444EJ
Description
29444EJ THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE STEEL CAGE 24OD
Part # 29444EJ
BDI # 20352929
Features
Height - Millimeter:
122
Bore 1 - Inch:
8.661
Bore 2 - Millimeter:
300
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel