K.81210TVPB
Description
K.81210TVPB THRUST ROLLER BEARING ; POR NRB
Part # K.81210TVPB
BDI # 1087539
Features
Height - Millimeter:
9
Bore 1 - Inch:
1.984
Bore 2 - Millimeter:
50.4
Height - Inch:
0.354
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.071
Other Features:
High Carbon Chrome Steel Rolling Element Material | 299 N Static Load Rating | 101 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide