Features
        
                            Height - Millimeter:
                            
                                1.981
                        
        
                            Bore 1 - Inch:
                            
                                2.125
                        
        
                            Bore 2 - Millimeter:
                            
                                53.975
                        
        
                            Height - Inch:
                            
                                0.078
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                2.875
                        
        
                            Other Features:
                            
                                Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
Features
        
                            Height - Millimeter:
                            
                                3.2
                        
        
                            Bore 1 - Inch:
                            
                                2.125
                        
        
                            Bore 2 - Millimeter:
                            
                                53.975
                        
        
                            Height - Inch:
                            
                                0.126
                        
        
                            Bore 2 - Inch:
                            
                                2.125
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                2.875
                        
        
                            Other Features:
                            
                                Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                No
                        
        
AR.RT618
        
            Description
            
            AR.RT618 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 2-1/8" BORE 1 3-3/4" OD
    
Part # AR.RT618
BDI # 1177307
Features
        
                            Height - Millimeter:
                            
                                25.4
                        
        
                            Bore 1 - Inch:
                            
                                2.125
                        
        
                            Bore 2 - Millimeter:
                            
                                53.975
                        
        
                            Height - Inch:
                            
                                1
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                3.75
                        
        
                            Other Features:
                            
                                Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
AKL.D27-HLG
        
            Description
            
            AKL.D27-HLG THRUST BALL BEARING ; NON-RETURNABLE 53.975MM ID X 91.288MM OD
    
Part # AKL.D27-HLG
BDI # 1172695
Features
        
                            Height - Millimeter:
                            
                                20.65
                        
        
                            Bore 1 - Inch:
                            
                                2.125
                        
        
                            Bore 2 - Millimeter:
                            
                                54.762
                        
        
                            Height - Inch:
                            
                                0.813
                        
        
                            Bore 2 - Inch:
                            
                                2.156
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                3.594
                        
        
                            Other Features:
                            
                                Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
NTA-3446 BULK
        
            Description
            
            NTA-3446 BULK ; NRB THRUST BRG ASSY, HVY DTY BULK PACK
    
Part # NTA-3446;PDL125
BDI # 1088154
Features
        
                            Height - Millimeter:
                            
                                1.981
                        
        
                            Bore 1 - Inch:
                            
                                2.125
                        
        
                            Bore 2 - Millimeter:
                            
                                53.975
                        
        
                            Height - Inch:
                            
                                0.078
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                2.875
                        
        
                            Other Features:
                            
                                Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter