89317-M
Description
89317-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89317-M
BDI # 1172256
Features
Height - Millimeter:
39
Bore 1 - Inch:
3.346
Bore 2 - Millimeter:
88
Height - Inch:
1.535
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Double Row | Axial Cylindrical Roller | Very High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
51117
Description
51117 THRUST BALL BEARING ; NON-RETURNABLE 85MMB 1 87MMB 2 110MMOD
Part # 51117
BDI # 1419009
Features
Height - Millimeter:
19
Bore 1 - Inch:
3.346
Bore 2 - Millimeter:
87
Height - Inch:
0.748
Bore 2 - Inch:
3.425
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Single Row
Cage Material:
Steel
Features
Height - Millimeter:
49
Bore 1 - Inch:
3.346
Bore 2 - Millimeter:
88
Height - Inch:
1.929
Bore 2 - Inch:
3.465
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
Features
Height - Millimeter:
11.5
Bore 1 - Inch:
3.346
Bore 2 - Millimeter:
85
Height - Inch:
0.453
Bore 2 - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Other Features:
Sphered Housing
Rolling Element:
None
51217
Description
51217 THRUST BALL BEARING ; 85MM BOREX125MM ODX31MM W 3 PIECE
Part # 51217
BDI # 1183183
Features
Height - Millimeter:
31
Bore 1 - Inch:
3.346
Bore 2 - Millimeter:
88
Height - Inch:
1.22
Bore 2 - Inch:
3.465
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel