Features
Height - Millimeter:
122
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
277.5
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
51240 M
Description
51240 M THRUST BALL BEARING ; 200MM IDX280MM ODX62MM WID
Part # 51240 M
BDI # 1421195
Features
Height - Millimeter:
62
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
204
Height - Inch:
2.441
Bore 2 - Inch:
8.031
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Single Row | Roller Guided
Cage Material:
Brass
81240 M
Description
81240 M CYL ROLLER THRUST BEARING ; 200MMX280MMX62MM
Part # 81240 M
BDI # 1297215
Features
Height - Millimeter:
62
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
204
Height - Inch:
2.441
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
29440EJ
Description
29440EJ THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE STEEL CAGE 24OD
Part # 29440EJ
BDI # 20352927
Features
Height - Millimeter:
122
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
277.622
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
37
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
203
Height - Inch:
1.457
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass