T101W-904A2
Description
T101W-904A2 THRUST TAPERED RLR BEARING ; STAMPED RACE
Part # T101W-904A2
BDI # 1373672
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.01
Bore 2 - Millimeter:
25.654
Height - Inch:
0.625
Bore 2 - Inch:
1.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
Single Row | Oil Holes in Retainer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T144-904A1
Description
T144-904A1 THRUST TAPERED RLR BEARING ; 1.447" BORE 1 2-5/8" OD 49/64" HGT
Part # T144-904A1
BDI # 1373703
Features
Height - Millimeter:
19.456
Bore 1 - Inch:
1.447
Bore 2 - Millimeter:
36.754
Height - Inch:
0.766
Bore 2 - Inch:
1.447
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Other Features:
Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T302W-904A1
Description
T302W-904A1 THRUST TAPERED RLR BEARING ; 3.01" BORE 1 5-1/4" OD 1-3/8" HGT
Part # T302W-904A1
BDI # 1425601
Features
Height - Millimeter:
34.925
Bore 1 - Inch:
3.01
Bore 2 - Millimeter:
76.454
Height - Inch:
1.375
Bore 2 - Inch:
3.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Other Features:
Single Row | Oil Holes in Retainer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T176-904A1
Description
T176-904A1 THRUST TAPERED RLR BEARING ; 1.76" BORE 1 3-17/64" OD 15/16" HGT
Part # T176-904A1
BDI # 1373726
Features
Height - Millimeter:
23.825
Bore 1 - Inch:
1.76
Bore 2 - Millimeter:
44.704
Height - Inch:
0.938
Bore 2 - Inch:
1.76
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.266
Other Features:
Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T149-904A2
Description
T149-904A2 THRUST TAPERED RLR BEARING ; 1.508" BORE 1 2-19/32" OD 49/64" HGT
Part # T149-904A2
BDI # 1373707
Features
Height - Millimeter:
19.431
Bore 1 - Inch:
1.508
Bore 2 - Millimeter:
38.303
Height - Inch:
0.765
Bore 2 - Inch:
1.508
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.594
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No