AXK6085-A/0-10
Description
AXK6085-A/0-10 THRUST NEEDLE ROLLER BRG ; NON-RETURNABLE 60MM BORE 1 85MM OD 3MM
Part # AXK6085-A/0-10
BDI # 18312564
Features
Height - Millimeter:
3
Bore 1 - Inch:
2.362
Bore 2 - Millimeter:
60
Height - Inch:
0.118
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NKIB5902-XL
Description
NKIB5902-XL X-LIFE ROLLER/AXIAL BALL BRG ; NON-RETURNABLE
Part # NKIB5902-XL
BDI # 1175739
Features
Height - Millimeter:
20
Bore 1 - Inch:
0.591
Bore 2 - Millimeter:
15
Height - Inch:
0.787
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AS1024-HLA
Description
AS1024-HLA AXIAL BEARING WASHER ; NON-RETURNABLE 10MM ID X 24MM OD X 1MM W
Part # AS1024-HLA
BDI # 18314896
Features
Height - Millimeter:
1
Bore 1 - Inch:
0.394
Bore 2 - Millimeter:
10
Height - Inch:
0.039
Bore 2 - Inch:
0.394
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NKX50-Z-XL
Description
NKX50-Z-XL X-LIFE ROLLER/AXIAL BALL BRG ; NON-RETURNABLE 50MM BORE 1 62MM OD
Part # NKX50-Z-XL
BDI # 18316827
Features
Height - Millimeter:
35
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
50
Height - Inch:
1.378
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NX10-Z-XL
Description
NX10-Z-XL X-LIFE ROLLER/AXIAL BALL BRG ; NON-RETURNABLE 10MM BORE 1 19MM OD
Part # NX10-Z-XL
BDI # 18313647
Features
Height - Millimeter:
18
Bore 1 - Inch:
0.394
Bore 2 - Millimeter:
10
Height - Inch:
0.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel