613VBF53
Description
613VBF53 THRUST BALL BEARING ; 1-1/8" BR 1 1.15" BR 2 2-3/32" OD 10/PAK
Part # 613VBF53
BDI # 795973
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.125
Bore 2 - Millimeter:
29.21
Height - Inch:
0.625
Bore 2 - Inch:
1.15
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.094
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing
603VBF53
Description
603VBF53 THRUST BALL BEARING ; 1/2" BR 1 0.525" BR 2 1-17/64" OD 10/PAK
Part # 603VBF53
BDI # 795961
Features
Height - Millimeter:
11.1
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
13.335
Height - Inch:
0.437
Bore 2 - Inch:
0.525
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.266
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing