29332 E

COMPARE

29332 E

Description
29332 E SPHER RLR THRUST BEARING ; NON-RETURNABLE

SKF

Part # 29332 E

BDI # 1265428

Features

Height - Millimeter: 67
Bore 1 - Inch: 6.299
Bore 2 - Millimeter: 203
Height - Inch: 2.638
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
29334 E

COMPARE

29334 E

Description
29334 E SPHER RLR THRUST BEARING

SKF

Part # 29334 E

BDI # 1418283

Features

Height - Millimeter: 67
Bore 1 - Inch: 6.693
Bore 2 - Millimeter: 215
Height - Inch: 2.638
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY