29324 E

COMPARE

29324 E

Description
29324 E SPHER RLR THRUST BEARING ; NON-RETURNABLE 120MMB 1 210MMOD 54MM HGT

SKF

Part # 29324 E

BDI # 1418280

Features

Height - Millimeter: 54
Bore 1 - Inch: 4.724
Bore 2 - Millimeter: 154
Height - Inch: 2.126
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
29324-E1-XL

COMPARE

29324-E1-XL

Description
29324-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER 120MM X 210MM X 54MM

FAG

Part # 29324-E1-XL

BDI # 1143335

Features

Height - Millimeter: 54
Bore 1 - Inch: 4.724
Bore 2 - Millimeter: 154
Height - Inch: 2.126
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY