29426 E

COMPARE

29426 E

Description
29426 E SPHR ROLLER THRUST BRG ; 130MM BORE 1 270MM OD 85MM HGT

SKF

Part # 29426 E

BDI # 1418296

Features

Height - Millimeter: 85
Bore 1 - Inch: 5.118
Bore 2 - Millimeter: 184.5
Height - Inch: 3.346
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY