Features
Height - Millimeter:
1.981
Bore 1 - Inch:
1
Bore 2 - Millimeter:
25.4
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.563
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NTA-3648
Description
NTA 3648 ; NRB THRUST BEARING ASSY, HEAVY DUTY
Part # NTA-3648;PBL125
BDI # 1088155
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
2.25
Bore 2 - Millimeter:
57.15
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.75
Bore 2 - Millimeter:
19.05
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NKX40-XL
Description
NKX40-XL X-LIFE ROLLER/AXIAL BALL BRG ; NON-RETURNABLE 40MM BORE 1 52MM OD
Part # NKX40-XL
BDI # 1175786
Features
Height - Millimeter:
32
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
40
Height - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AKL.D7
Description
AKL.D7 THRUST BALL BEARING ; NON-RETURNABLE 7/8" BORE
Part # AKL.D7
BDI # 18317260
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
0.875
Bore 2 - Millimeter:
23.012
Height - Inch:
0.625
Bore 2 - Inch:
0.906
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.844
Other Features:
Single Row
Cage Material:
Steel