51110
Description
51110 THRUST BALL BRG ; 50MM BOREX70MM ODX14MM W 3 PIECE
Part # 51110
BDI # 1412510
Features
Height - Millimeter:
14
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
52
Height - Inch:
0.551
Bore 2 - Inch:
2.047
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
NKX40-XL
Description
NKX40-XL X-LIFE ROLLER/AXIAL BALL BRG ; NON-RETURNABLE 40MM BORE 1 52MM OD
Part # NKX40-XL
BDI # 1175786
Features
Height - Millimeter:
32
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
40
Height - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TWA 3244
Description
TWA 3244 THRUST WASHER ; NON-RETURNABLE 2" BORE 1 2-3/4" OD
Part # TWA 3244
BDI # 18315024
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
2
Bore 2 - Millimeter:
50.8
Height - Inch:
0.032
Bore 2 - Inch:
2
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
AKL.D13
Description
AKL.D13 THRUST BALL BEARING ; NON-RETURNABLE 1-1/4" BORE
Part # AKL.D13
BDI # 1172678
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.25
Bore 2 - Millimeter:
32.537
Height - Inch:
0.625
Bore 2 - Inch:
1.281
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.344
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
Features
Height - Millimeter:
3.2
Bore 1 - Inch:
2
Bore 2 - Millimeter:
50.8
Height - Inch:
0.126
Bore 2 - Inch:
2
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No