AKL.D3
Description
AKL.D3 THRUST BALL BEARING ; NON-RETURNABLE 5/8" BORE
Part # AKL.D3
BDI # 18313597
Features
Height - Millimeter:
14.3
Bore 1 - Inch:
0.625
Bore 2 - Millimeter:
16.662
Height - Inch:
0.563
Bore 2 - Inch:
0.656
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.344
Other Features:
Single Row
Cage Material:
Steel
51106
Description
51106 THRUST BALL BEARING ; SINGLE ROW 30MM ID 47MM OD 11MM W
Part # 51106
BDI # 1203370
Features
Height - Millimeter:
11
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
32
Height - Inch:
0.433
Bore 2 - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
AKL.EW2
Description
AKL.EW2 THRUST BALL BEARING ; NON-RETURNABLE 50.9MM X 73.02MM
Part # AKL.EW2
BDI # 1172833
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
2
Bore 2 - Millimeter:
50.8
Height - Inch:
0.625
Bore 2 - Inch:
2
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.669
Bore 2 - Millimeter:
17
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
81211-TV
Description
81211-TV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 55MM X 90MM X 25MM
Part # 81211-TV
BDI # 18316882
Features
Height - Millimeter:
25
Bore 1 - Inch:
2.165
Bore 2 - Millimeter:
57
Height - Inch:
0.984
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide