T201W-904A2
Description
T201W-904A2 THRUST TAPERED RLR BEARING ; 2.01" BORE 1 3-43/64" OD 1-1/32" HGT
Part # T201W-904A2
BDI # 1425599
Features
Height - Millimeter:
26.187
Bore 1 - Inch:
2.01
Bore 2 - Millimeter:
51.054
Height - Inch:
1.031
Bore 2 - Inch:
2.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.672
Other Features:
Single Row | Oil Holes in Retainer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
AKL.D37
Description
AKL.D37 THRUST BALL BEARING ; NON-RETURNABLE 2-3/4" 1 2-25/32"
Part # AKL.D37
BDI # 18317255
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2.75
Bore 2 - Millimeter:
70.637
Height - Inch:
1
Bore 2 - Inch:
2.781
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.469
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing