AXK140180-A/0-10
Description
AXK140180-A/0-10 THRUST ROLLER BEARING ; NON-RETURNABLE 140MM BORE 1 180MM OD
Part # AXK140180-A/0-10
BDI # 1172382
Features
Height - Millimeter:
5
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
140
Height - Inch:
0.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel