Features
Height - Millimeter:
39
Bore 1 - Inch:
3.346
Bore 2 - Millimeter:
109.5
Height - Inch:
1.535
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29324 E
Description
29324 E SPHER RLR THRUST BEARING ; NON-RETURNABLE 120MMB 1 210MMOD 54MM HGT
Part # 29324 E
BDI # 1418280
Features
Height - Millimeter:
54
Bore 1 - Inch:
4.724
Bore 2 - Millimeter:
154
Height - Inch:
2.126
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
AKL.D25-HLG
Description
AKL.D25-HLG THRUST BALL BEARING ; NON-RETURNABLE 2" BORE
Part # AKL.D25-HLG
BDI # 19264530
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
2
Bore 2 - Millimeter:
51.587
Height - Inch:
0.813
Bore 2 - Inch:
2.031
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.344
Other Features:
Single Row
Cage Material:
Steel
51115
Description
51115 THRUST BALL BEARING ; 75MM BORE 1 77MM BORE 2 100MM OD
Part # 51115
BDI # 1144741
Features
Height - Millimeter:
19
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
77
Height - Inch:
0.748
Bore 2 - Inch:
3.031
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Single Row | Deep Groove | Separable
Cage Material:
Steel