Features
Height - Millimeter:
1
Bore 1 - Inch:
0.472
Bore 2 - Millimeter:
12
Height - Inch:
0.039
Bore 2 - Inch:
0.472
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.394
Bore 2 - Millimeter:
10
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
T402-904A1
Description
T402-904A1 THRUST TAPERED RLR BEARING ; STAMPED RACE
Part # T402-904A1
BDI # 1373792
Features
Height - Millimeter:
44.45
Bore 1 - Inch:
4.02
Bore 2 - Millimeter:
102.108
Height - Inch:
1.75
Bore 2 - Inch:
4.02
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
7.072
Other Features:
Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.472
Bore 2 - Millimeter:
12
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Other Features:
High Carbon Chrome Steel Rolling Element Material | 32.3 N Static Load Rating | 10.8 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AS1024-HLA
Description
AS1024-HLA AXIAL BEARING WASHER ; NON-RETURNABLE 10MM ID X 24MM OD X 1MM W
Part # AS1024-HLA
BDI # 18314896
Features
Height - Millimeter:
1
Bore 1 - Inch:
0.394
Bore 2 - Millimeter:
10
Height - Inch:
0.039
Bore 2 - Inch:
0.394
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No