NKX50-Z-XL
Description
NKX50-Z-XL X-LIFE ROLLER/AXIAL BALL BRG ; NON-RETURNABLE 50MM BORE 1 62MM OD
Part # NKX50-Z-XL
BDI # 18316827
Features
Height - Millimeter:
35
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
50
Height - Inch:
1.378
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
WS81109
Description
WS81109 THRUST WASHER ; NON-RETURNABLE 45MM ID X 65MM OD
Part # WS81109
BDI # 18314550
Features
Height - Millimeter:
4
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
0.157
Bore 2 - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NKX40-Z-XL
Description
NKX40-Z-XL X-LIFE ROLLER/AXIAL BALL BRG ; NON-RETURNABLE
Part # NKX40-Z-XL
BDI # 18316824
Features
Height - Millimeter:
32
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
40
Height - Inch:
1.26
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
1
Bore 1 - Inch:
1.575
Bore 2 - Millimeter:
40
Height - Inch:
0.039
Bore 2 - Inch:
1.575
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
AXK4565/0-5-HLA
Description
AXK4565/0-5-HLA THRUST NEEDLE ROLLER BRG ; NON-RETURNABLE 45MM BORE 1 65MM OD 3MM
Part # AXK4565/0-5-HLA
BDI # 18312561
Features
Height - Millimeter:
3
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
0.118
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel