T302W-904A1
Description
T302W-904A1 THRUST TAPERED RLR BEARING ; 3.01" BORE 1 5-1/4" OD 1-3/8" HGT
Part # T302W-904A1
BDI # 1425601
Features
Height - Millimeter:
34.925
Bore 1 - Inch:
3.01
Bore 2 - Millimeter:
76.454
Height - Inch:
1.375
Bore 2 - Inch:
3.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Other Features:
Single Row | Oil Holes in Retainer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
LS120155
Description
LS120155 THRUST WASHER ; NON-RETURNABLE 120MM BORE 1 155MM OD
Part # LS120155
BDI # 1175368
Features
Height - Millimeter:
7
Bore 1 - Inch:
4.724
Bore 2 - Millimeter:
120
Height - Inch:
0.276
Bore 2 - Inch:
4.724
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
AXK110145-A/0-10
Description
AXK110145-A/0-10 THRUST ROLLER BEARING ; NON-RETURNABLE 110MM BORE 1 145MM OD
Part # AXK110145-A/0-10
BDI # 1172378
Features
Height - Millimeter:
4
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
110
Height - Inch:
0.157
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AXK100135-A/0-10
Description
AXK100135-A/0-10 THRUST ROLLER BEARING ; NON-RETURNABLE 135MM OD X 100MM ID
Part # AXK100135-A/0-10
BDI # 18312626
Features
Height - Millimeter:
4
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
100
Height - Inch:
0.157
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AS110145
Description
AS110145 THRUST WASHER ; NON-RETURNABLE 110MM BORE 1 145MM OD
Part # AS110145
BDI # 1172359
Features
Height - Millimeter:
1
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
110
Height - Inch:
0.039
Bore 2 - Inch:
4.331
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No