Features
Height - Millimeter:
44.45
Bore 1 - Inch:
3.265
Height - Inch:
1.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Other Features:
With Grease Fitting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Rolling Element:
Cylindrical Roller Bearing
Features
Height - Millimeter:
65
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
78
Height - Inch:
2.559
Bore 2 - Inch:
3.071
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Single Row | With Flat Seat
Cage Material:
Brass
Features
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.468
Outside Diameter - Millimeter:
138.887
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Precision Class:
ABEC 1 | ISO P0
Bore 1 - Inch:
3.5
Rolling Element:
Cylindrical Roller Bearing
29334 EM
Description
29334 EM SPHERICAL ROLLER THRUST BEARING ; NON-RETURNABLE
Part # 29334 EM
BDI # 23992251
Features
Height - Millimeter:
67
Bore 1 - Inch:
6.693
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
46
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
143
Height - Inch:
1.811
Bore 2 - Inch:
5.63
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Single Row | With Flat Seat
Cage Material:
Brass