Features
Height - Millimeter:
1
Bore 1 - Inch:
0.472
Bore 2 - Millimeter:
12
Height - Inch:
0.039
Bore 2 - Inch:
0.472
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.472
Bore 2 - Millimeter:
12
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Other Features:
High Carbon Chrome Steel Rolling Element Material | 32.3 N Static Load Rating | 10.8 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AS1024-HLA
Description
AS1024-HLA AXIAL BEARING WASHER ; NON-RETURNABLE 10MM ID X 24MM OD X 1MM W
Part # AS1024-HLA
BDI # 18314896
Features
Height - Millimeter:
1
Bore 1 - Inch:
0.394
Bore 2 - Millimeter:
10
Height - Inch:
0.039
Bore 2 - Inch:
0.394
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.394
Bore 2 - Millimeter:
10
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
0.945
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NKIB5902-XL
Description
NKIB5902-XL X-LIFE ROLLER/AXIAL BALL BRG ; NON-RETURNABLE
Part # NKIB5902-XL
BDI # 1175739
Features
Height - Millimeter:
20
Bore 1 - Inch:
0.591
Bore 2 - Millimeter:
15
Height - Inch:
0.787
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel