Features
Height - Millimeter:
17.5
Bore 1 - Inch:
4.528
Bore 2 - Millimeter:
115
Height - Inch:
0.689
Bore 2 - Inch:
4.528
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Sphered Housing
Rolling Element:
None
T451-902A1
Description
T451-902A1 THRUST TAPERED RLR BEARING ; NON-RETURNABLE MACHINE RACE
Part # T451-902A1
BDI # 1373805
Features
Height - Millimeter:
53.975
Bore 1 - Inch:
4.5
Bore 2 - Millimeter:
114.3
Height - Inch:
2.125
Bore 2 - Inch:
4.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
9.875
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
AKL.923-HLG
Description
AKL.923-HLG THRUST BALL BEARING ; NON-RETURNABLE DEEP GROOVE 115MM X 165MM
Part # AKL.923-HLG
BDI # 18318336
Features
Height - Millimeter:
43
Bore 1 - Inch:
4.528
Bore 2 - Millimeter:
115.2
Height - Inch:
1.693
Bore 2 - Inch:
4.535
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Other Features:
Single Row
Cage Material:
Steel
WCT-38-A
Description
WCT-38-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # WCT38A
BDI # 346091
Features
Height - Millimeter:
50.8
Bore 1 - Inch:
4.515
Height - Inch:
2
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
8.312
Other Features:
With Grease Fitting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Rolling Element:
Cylindrical Roller Bearing
AKL.4123-HLG
Description
AKL.4123-HLG AXIAL BALL BEARING ; POR NON RETURNABLE 115MM X 165MM X 49MM
Part # AKL.4123-HLG
BDI # 1172114
Features
Height - Millimeter:
49
Bore 1 - Inch:
4.528
Bore 2 - Millimeter:
118
Height - Inch:
1.929
Bore 2 - Inch:
4.646
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Other Features:
Single Row
Cage Material:
Steel