51228
Description
51228 THRUST BALL BEARING ; 140MM BOREX200MM ODX46MM W 3 PIECE
Part # 51228
BDI # 1183189
Features
Height - Millimeter:
46
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
143
Height - Inch:
1.811
Bore 2 - Inch:
5.63
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
29328 E
Description
29328 E SPHER RLR THRUST BEARING ; NON-RETURNABLE 140MMB 1 240MMOD 60MM HGT
Part # 29328 E
BDI # 1418282
Features
Height - Millimeter:
60
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
177
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
31
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
152
Height - Inch:
1.22
Bore 2 - Inch:
5.984
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
29326M
Description
29326M SPHERICAL ROLLER THRUST BEARING ; 130MM BOREX225MM ODX58MM W
Part # 29326M
BDI # 1185309
Features
Height - Millimeter:
58
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
203.505
Height - Inch:
2.283
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
51130-MP
Description
51130-MP THRUST BALL BEARING ; 150MM X 190MM X 31MM SINGLE DIRECTION
Part # 51130-MP
BDI # 1410890
Features
Height - Millimeter:
31
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
152
Height - Inch:
1.22
Bore 2 - Inch:
5.984
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Single Row | Deep Groove | Separable
Cage Material:
Brass