29340-E1-XL-N1
Description
29340-E1-XL-N1 X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
Part # 29340-E1-XL-N1
BDI # 1143353
Features
Height - Millimeter:
85
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
257
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29340-E1-XL
Description
29340-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER 200MM BORE X 340MM OD
Part # 29340-E1-XL
BDI # 1143352
Features
Height - Millimeter:
85
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
257
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
37
Bore 1 - Inch:
8.661
Bore 2 - Millimeter:
223
Height - Inch:
1.457
Bore 2 - Inch:
8.78
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Deep Groove | Separable
Cage Material:
Brass
29440-E1-XL
Description
29440-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER
Part # 29440-E1-XL
BDI # 1143432
Features
Height - Millimeter:
122
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
277.5
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
62
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
204
Height - Inch:
2.441
Bore 2 - Inch:
8.031
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Single Row | Deep Groove | Separable
Cage Material:
Brass