T921V-902A3
Description
T921V-902A3 THRUST TAPERED RLR BEARING ; NON-RETURNABLE MACHINE RACE
Part # T921V-902A3
BDI # 1374065
Features
Height - Millimeter:
127
Bore 1 - Inch:
9.25
Bore 2 - Millimeter:
234.95
Height - Inch:
5
Bore 2 - Inch:
9.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Other Features:
Single Row | Steel Races | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
29456M
Description
29456M SPHERICAL ROLLER THRUST BRG ; 280MM BOREX520MM ODX145MM W
Part # 29456M
BDI # 1185354
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.024
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29440
Description
29440 SPHERICAL ROLLER THRUST BEARING ; NON RETURNABLE 200MMX400MMX122MM
Part # 29440
BDI # 1201154
Features
Height - Millimeter:
122
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
286
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Features
Height - Millimeter:
85
Bore 1 - Inch:
14.173
Bore 2 - Millimeter:
423
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29448EJ
Description
29448EJ THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE STEEL CAGE 24OD
Part # 29448EJ
BDI # 20352931
Features
Height - Millimeter:
122
Bore 1 - Inch:
9.449
Bore 2 - Millimeter:
322.072
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel