Features
        
                            Height - Millimeter:
                            
                                65
                        
        
                            Bore 1 - Inch:
                            
                                16.535
                        
        
                            Bore 2 - Millimeter:
                            
                                424
                        
        
                            Height - Inch:
                            
                                2.559
                        
        
                            Bore 2 - Inch:
                            
                                16.693
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                19.685
                        
        
                            Other Features:
                            
                                Single Row | With Flat Seat
                        
        
                            Cage Material:
                            
                                Brass
                        
        
Features
        
                            Height - Millimeter:
                            
                                185
                        
        
                            Bore 1 - Inch:
                            
                                15.748
                        
        
                            Bore 2 - Millimeter:
                            
                                525
                        
        
                            Height - Inch:
                            
                                7.283
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                27.953
                        
        
                            Other Features:
                            
                                Single Row | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
29484M
        
            Description
            
            29484M SPHERICAL ROLLER THRUST BEARING ; 420MM BOREX730MM ODX185MM W
    
Part # 29484M
BDI # 19372072
Features
        
                            Height - Millimeter:
                            
                                185
                        
        
                            Bore 1 - Inch:
                            
                                16.535
                        
        
                            Height - Inch:
                            
                                7.283
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                28.74
                        
        
                            Other Features:
                            
                                Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
29380M
        
            Description
            
            29380M SPHERICAL ROLLER THRUST BEARING ; 400MM BOREX620MM ODX132MM W
    
Part # 29380M
BDI # 20400676
Features
        
                            Height - Millimeter:
                            
                                132
                        
        
                            Bore 1 - Inch:
                            
                                15.748
                        
        
                            Height - Inch:
                            
                                5.197
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                24.409
                        
        
                            Other Features:
                            
                                Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
Features
        
                            Height - Millimeter:
                            
                                95
                        
        
                            Bore 1 - Inch:
                            
                                16.535
                        
        
                            Bore 2 - Millimeter:
                            
                                479.044
                        
        
                            Height - Inch:
                            
                                3.74
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                22.835
                        
        
                            Other Features:
                            
                                Single Row | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter