294/630 EM
        
            Description
            
            294 /630 EM SPHR ROLLER THRUST BRG ; 420MM LSB
    
Part # 294/630 EM
BDI # 1249461
Features
        
                            Height - Millimeter:
                            
                                280
                        
        
                            Bore 1 - Inch:
                            
                                24.803
                        
        
                            Bore 2 - Millimeter:
                            
                                815
                        
        
                            Height - Inch:
                            
                                11.024
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                42.913
                        
        
                            Other Features:
                            
                                Single Row | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
294/630EM
        
            Description
            
            294/630EM THRUST SPHERICAL RLR BRG ASSY ; BRASS CAGE 24 OD
    
Part # 294/630EM
BDI # 20054047
Features
        
                            Height - Millimeter:
                            
                                280
                        
        
                            Bore 1 - Inch:
                            
                                24.803
                        
        
                            Bore 2 - Millimeter:
                            
                                815
                        
        
                            Height - Inch:
                            
                                11.024
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                42.913
                        
        
                            Other Features:
                            
                                Single Row | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
292/630-E1-MB
        
            Description
            
            292/630-E1-MB AXIAL SPHERICAL RLR BRG ; NON-RETURNABLE
    
Part # 292/630-E1-MB
BDI # 21854884
Features
        
                            Height - Millimeter:
                            
                                132
                        
        
                            Bore 1 - Inch:
                            
                                24.803
                        
        
                            Bore 2 - Millimeter:
                            
                                723
                        
        
                            Height - Inch:
                            
                                5.197
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                33.465
                        
        
                            Other Features:
                            
                                Single Row | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
294/630-E1-XL-MB
        
            Description
            
            294/630-E1-XL-MB X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
    
Part # 294/630-E1-XL-MB
BDI # 20618150
Features
        
                            Height - Millimeter:
                            
                                280
                        
        
                            Bore 1 - Inch:
                            
                                24.803
                        
        
                            Bore 2 - Millimeter:
                            
                                815
                        
        
                            Height - Inch:
                            
                                11.024
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                42.913
                        
        
                            Other Features:
                            
                                Single Row | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
YRTC650-XL
        
            Description
            
            YRTC650-XL X-LIFE AXIAL/RADIAL RLR BRG ; POR NON RETURNABLE 650MM X 870MM X 122MM
    
Part # YRTC650-XL
BDI # 24862214
Features
        
                            Height - Millimeter:
                            
                                122
                        
        
                            Bore 1 - Inch:
                            
                                25.591
                        
        
                            Bore 2 - Millimeter:
                            
                                650
                        
        
                            Height - Inch:
                            
                                4.803
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                34.252
                        
        
                            Other Features:
                            
                                For Screw Mounting | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        

 

 
						 
 





 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter