260TVL635 AA1512
Description
260TVL635 AA1512 ; BALL THRUST BEARING
Part # 260TVL635 AA1512
BDI # 20353819
Features
Height - Millimeter:
133.35
Bore 1 - Inch:
26
Bore 2 - Millimeter:
727.075
Height - Inch:
5.25
Bore 2 - Inch:
28.625
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
35.25
Other Features:
Single Row | Angular Contact
Cage Material:
Bronze
292/670EJ
Description
292/670EJ ; THRUST SPHERICAL ROLLER BEARING ASSY
Part # 292/670EJ
BDI # 20352847
Features
Height - Millimeter:
140
Bore 1 - Inch:
26.378
Bore 2 - Millimeter:
772.922
Height - Inch:
5.512
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
294/670EM
Description
294/670EM ; THRUST SPHERICAL ROLLER BEARING ASSY
Part # 294/670EM
BDI # 20352891
Features
Height - Millimeter:
290
Bore 1 - Inch:
26.378
Bore 2 - Millimeter:
830
Height - Inch:
11.417
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
Machined Finger Cage
Self Aligning:
No
Cage Material:
Brass
YRTC650-XL
Description
YRTC650-XL X-LIFE AXIAL/RADIAL RLR BRG ; POR NON RETURNABLE 650MM X 870MM X 122MM
Part # YRTC650-XL
BDI # 24862214
Features
Height - Millimeter:
122
Bore 1 - Inch:
25.591
Bore 2 - Millimeter:
650
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
For Screw Mounting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
294/670-E1-XL-MB
Description
294/670-E1-XL-MB X-LIFE BEARING ; SPHERICAL ROLLER NON-RETURNABLE POR
Part # 294/670-E1-XL-MB
BDI # 24858226
Features
Height - Millimeter:
290
Bore 1 - Inch:
26.378
Bore 2 - Millimeter:
864
Height - Inch:
11.417
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
45.276
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass