Features
Height - Millimeter:
53
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
283
Height - Inch:
2.087
Bore 2 - Inch:
11.142
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Other Features:
Single Row | With Flat Seat
Cage Material:
Brass
81256-M
Description
81256-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81256-M
BDI # 1172234
Features
Height - Millimeter:
80
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
284
Height - Inch:
3.15
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
29456EJ
Description
29456EJ THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE STEEL CAGE 24OD
Part # 29456EJ
BDI # 20352933
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
372
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29356EJ
Description
29356EJ THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE STEEL CAGE 24OD
Part # 29356EJ
BDI # 20352877
Features
Height - Millimeter:
95
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
343
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
89456-M
Description
89456-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89456-M
BDI # 1172278
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.024
Bore 2 - Millimeter:
285
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Double Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass