Features
Height - Millimeter:
96
Bore 1 - Inch:
13.386
Bore 2 - Millimeter:
345
Height - Inch:
3.78
Bore 2 - Inch:
13.583
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Single Row
Cage Material:
Steel
51268 M P/5
Description
51268 M P/5 THRUST BALL BEARING ; NON RETURNABLE
Part # 51268 M P/5
BDI # 216282
Features
Height - Millimeter:
96
Bore 1 - Inch:
13.386
Bore 2 - Millimeter:
345
Height - Inch:
3.78
Bore 2 - Inch:
13.583
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Single Row
Cage Material:
Brass
51268
Description
51268 THRUST BALL BEARING ; NON-RETURNABLE 340MM ID 455MM OD 96MM W
Part # 51268
BDI # 1203490
Features
Height - Millimeter:
96
Bore 1 - Inch:
13.386
Bore 2 - Millimeter:
345
Height - Inch:
3.78
Bore 2 - Inch:
13.583
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
29468-E1-XL
Description
29468-E1-XL X-LIFE BEARING ; NON-RETURNABLE SPHERICAL ROLLER
Part # 29468-E1-XL
BDI # 1143450
Features
Height - Millimeter:
170
Bore 1 - Inch:
13.386
Bore 2 - Millimeter:
445
Height - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29268
Description
29268 SPHR RLR THRUST BRG ; NON-RETURNABLE 340MMX460MMX73MM
Part # 29268
BDI # 1201086
Features
Height - Millimeter:
73
Bore 1 - Inch:
13.386
Bore 2 - Millimeter:
395
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass