Features
Height - Millimeter:
150
Bore 1 - Inch:
18.11
Bore 2 - Millimeter:
567
Height - Inch:
5.906
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
80
Bore 1 - Inch:
18.11
Bore 2 - Millimeter:
464
Height - Inch:
3.15
Bore 2 - Inch:
18.268
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
29392M
Description
29392M SPHERICAL ROLLER THRUST BEARING ; 460MM BOREX710MM ODX150MM W
Part # 29392M
BDI # 17757601
Features
Height - Millimeter:
150
Bore 1 - Inch:
18.11
Height - Inch:
5.906
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
YRTC460-XL
Description
YRTC460-XL X-LIFE AXIAL/RADIAL RLR BRG ; NON-RETURNABLE
Part # YRTC460-XL
BDI # 1178894
Features
Height - Millimeter:
70
Bore 1 - Inch:
18.11
Bore 2 - Millimeter:
460
Height - Inch:
2.756
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
For Screw Mounting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
95
Bore 1 - Inch:
18.11
Bore 2 - Millimeter:
530
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel