AKL.EW1-7/8-HLG
Description
AKL.EW1-7/8-HLG THRUST BALL BEARING ; NON-RETURNABLE 47.625MM X 69.85MM
Part # AKL.EW1-7/8-HLG
BDI # 1172831
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.875
Bore 2 - Millimeter:
47.625
Height - Inch:
0.625
Bore 2 - Inch:
1.875
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
AKL.W1-7/8
Description
AKL.W1-7/8 GROOVE RACE BALL BEARING ; NON-RETURNABLE
Part # AKL.W1-7/8-HLG
BDI # 18489185
Features
Height - Millimeter:
19.05
Bore 1 - Inch:
1.875
Bore 2 - Millimeter:
48.412
Height - Inch:
0.75
Bore 2 - Inch:
1.906
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
AKL.D23
Description
AKL.D23 THRUST BALL BEARING ; NON-RETURNABLE 1-7/8" BORE
Part # AKL.D23
BDI # 1172691
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.875
Bore 2 - Millimeter:
48.412
Height - Inch:
0.813
Bore 2 - Inch:
1.906
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.219
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
Features
Height - Millimeter:
22.225
Bore 1 - Inch:
1.875
Bore 2 - Millimeter:
48.412
Height - Inch:
0.875
Bore 2 - Inch:
1.906
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.063
Other Features:
Single Row
Cage Material:
Steel
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
1.875
Bore 2 - Millimeter:
48.412
Height - Inch:
0.813
Bore 2 - Inch:
1.906
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.219
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel