Features
        
                            Height - Millimeter:
                            
                                9
                        
        
                            Bore 1 - Inch:
                            
                                1.984
                        
        
                            Bore 2 - Millimeter:
                            
                                50.4
                        
        
                            Height - Inch:
                            
                                0.354
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.071
                        
        
                            Other Features:
                            
                                High Carbon Chrome Steel Rolling Element Material | 299 N Static Load Rating | 101 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                No
                        
        
                            Cage Material:
                            
                                Polyamide
                        
        

 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter