Page 1 of 3

Next

Compare
AXK0821-TV/0-10-L271

COMPARE

AXK0821-TV/0-10-L271

Description
AXK0821-TV/0-10-L271 AXIL NDL RLR/CAGE ; NON-RETURNABLE

INA

Part # AXK0821-TV/0-10-L271

BDI # 24584588

Features

Height - Millimeter: 2
Bore 1 - Inch: 0.315
Bore 2 - Millimeter: 8
Height - Inch: 0.079
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 0.827
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Polyamide

Price Inventory : Available to order
Loading Price
QTY
FNT-821

COMPARE

FNT-821

Description
FNT-821 ; METRIC THRUST WASHER

KOYO

Part # FNT-821

BDI # 1086663

Features

Height - Millimeter: 2
Bore 1 - Inch: 0.315
Bore 2 - Millimeter: 8
Height - Inch: 0.079
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 0.827
Other Features: Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
BA 8

COMPARE

BA 8

Description
BA 8

SKF

Part # BA 8

BDI # 1415714

Features

Height - Millimeter: 7
Bore 1 - Inch: 0.315
Bore 2 - Millimeter: 8.2
Height - Inch: 0.276
Bore 2 - Inch: 0.323

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 0.748
Other Features: Single Row | With Flat Seat
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
AS0821

COMPARE

AS0821

Description
AS0821 THRUST WASHER ; 8MM ID X 21MM OD X 1MM W

INA

Part # AS0821-HLA

BDI # 1411444

Features

Height - Millimeter: 1
Bore 1 - Inch: 0.315
Bore 2 - Millimeter: 8
Height - Inch: 0.039
Bore 2 - Inch: 0.315

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 0.827
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
AXK0821TN

COMPARE

AXK0821TN

Description
AXK0821TN ; NRB THRUST BEARING ASSY, HEAVY DUTY

KOYO

Part # AXK0821TN

BDI # 1407379

Features

Height - Millimeter: 2
Bore 1 - Inch: 0.315
Bore 2 - Millimeter: 8
Height - Inch: 0.079
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 0.827
Other Features: High Carbon Chrome Steel Rolling Element Material | 21.1 N Static Load Rating | 8.34 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Polyamide

Price Inventory : Available to order
Loading Price
QTY