Page 1 of 19

Next

Compare
AS90120

COMPARE

AS90120

Description
AS90120 THRUST WASHER

IKO

Part # AS90120

BDI # 513339

Features

Height - Millimeter: 1
Bore 1 - Inch: 3.543
Bore 2 - Millimeter: 90
Height - Inch: 0.039
Bore 2 - Inch: 3.543

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Other Features: Bore 2 dimension may vary between manufacturers
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
29418

COMPARE

29418

Description
29418 SPHERICAL ROLLER THRUST BEARING ; 90MMX190MMX60MM

NTN

Part # 29418

BDI # 1201133

Features

Height - Millimeter: 60
Bore 1 - Inch: 3.543
Bore 2 - Millimeter: 132
Height - Inch: 2.362
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
81118LPB

COMPARE

81118LPB

Description
81118LPB ; NRB THRUST CYLINDRICAL ROLLER BEARING

KOYO

Part # 81118LPB

BDI # 1085415

Features

Height - Millimeter: 22
Bore 1 - Inch: 3.543
Bore 2 - Millimeter: 90
Height - Inch: 0.866
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Other Features: Steel Bearing Material | High Carbon Chrome Steel Rolling Element Material | 432 N Static Load Rating | 119 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
AXK90120B

COMPARE

AXK90120B

Description
AXK90120B ; NRB THRUST BEARING ASSY, HEAVY DUTY

KOYO

Part # AXK90120B

BDI # 20340800

Features

Height - Millimeter: 4
Bore 1 - Inch: 3.543
Bore 2 - Millimeter: 90
Height - Inch: 0.157
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Other Features: High Carbon Chrome Steel Rolling Element Material | 405 N Static Load Rating | 72.9 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
U 313

COMPARE

U 313

Description
U 313 THRUST BEARING WASHER ; NON-RETURNABLE

SKF

Part # U 313

BDI # 1416018

Features

Height - Millimeter: 12.5
Bore 1 - Inch: 3.543
Bore 2 - Millimeter: 90
Height - Inch: 0.492
Bore 2 - Inch: 3.543

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Other Features: Sphered Housing
Rolling Element: None

Price Inventory : Available to order
Loading Price
QTY