1610 X 1-IK
Description
1610 X 1-IK TL BUSHING ; 1" BORE 2-1/4" OD 1" LTB
Part # 119219
BDI # 256809
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Integral Key
Global Part Number GPN:
459911
Bushing Series:
1610
1610 X 1-3/16-KW
Description
1610 X 1-3/16-KW TL BUSHING ; 1-3/16" BORE 2-1/4" OD 1" LTB
Part # 117160
BDI # 256189
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Keyway on ID
Global Part Number GPN:
459892
Bushing Series:
1610
1610 X 1-3/16-IK
Description
1610 X 1-3/16-IK TL BUSHING ; 1.1875" ID 1.031" LN 0.248X0.248 KW
Part # 119222
BDI # 256812
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
30.175
Bore - Inch:
1.188
Other Features:
Integral Key
Global Part Number GPN:
459891
Bushing Series:
1610
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
18
Bore - Inch:
0.709
Other Features:
Keyway on ID
Global Part Number GPN:
459909
Bushing Series:
1610
1610 X 16MM-KW
Description
1610 X 16MM-KW TL BUSHING ; 16MM BORE 57.15MM OD 25.4MM LTB
Part # 119662
BDI # 255650
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
16
Bore - Inch:
0.63
Other Features:
Keyway on ID
Global Part Number GPN:
459908
Bushing Series:
1610