Features
Bore Profile:
Straight | Finished
Inch - Metric:
Inch
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Release Type | Small Backlash | Easy Set Adjustment | Fully Enclosed
Global Part Number GPN:
471737
Torque:
Static Torque 200 to 600Lb-in
Product Name:
Overload Safety Device
Product Type:
Cam Detent
VF2S-116M
Description
VF2S-116M FLANGE BEARING UNIT ; 1" BORE 3" BOLT CIRCLE 2 BOLT
Part # 767586
BDI # 311555
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
550144
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
Number of Mounting Holes:
2
Features
Bore Profile:
Straight | Finished
Inch - Metric:
Inch
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Release Type | Small Backlash | Easy Set Adjustment | Fully Enclosed
Global Part Number GPN:
471731
Torque:
Static Torque 56 to 203Lb-in
Product Name:
Overload Safety Device
Product Type:
Cam Detent
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Global Part Number GPN:
458924
Bushing Series:
H
VF2S-112M
Description
VF2S-112M FLANGE BEARING UNIT ; 3/4" BORE 2.8" BOLT CIRCLE 2 BOLT
Part # 767352
BDI # 311551
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
550154
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
71
Number of Mounting Holes:
2