L095 1/2 NKW

COMPARE

L095 1/2 NKW

Description
L095 1/2 NKW COUPLING HUB ; 1/2" BORE 2.11" HUB DIA

TIMKEN LOVEJOY

Part # L095-HUB-1/2-NKW

BDI # 592632

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
7050 1-1/8

COMPARE

7050 1-1/8

Description
7050 1-1/8 VARIABLE SPEED PULLEY

TIMKEN LOVEJOY

Part # 7050-1-1/8-PULLEY

BDI # 593928

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7
Outside Diameter - Millimeter: 177.8
Bore - Millimeter: 28.575
Bore - Inch: 1.125

Other Features: One Sided Moveable
Mounting Method: Finished Bore
Belt Series: B
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
L075 5/8 5/32X5/64 KW

COMPARE

L075 5/8 5/32X5/64 KW

Description
L075 5/8 5/32X5/64 KW COUPLING HUB ; 5/8" BORE 1-3/4" HUB DIA

TIMKEN LOVEJOY

Part # L075-HUB-5/8-5/32X5/64KW

BDI # 594596

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L075 7/8 3/16X3/32 KW

COMPARE

L075 7/8 3/16X3/32 KW

Description
L075 7/8 3/16X3/32 KW COUPLING HUB ; 7/8" BORE 1-3/4" HUB DIA

TIMKEN LOVEJOY

Part # L075-HUB-7/8-3/16X3/32KW

BDI # 592600

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.828
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L100 3/4 3/16X3/32 KW

COMPARE

L100 3/4 3/16X3/32 KW

Description
L100 3/4 3/16X3/32 KW COUPLING HUB ; 3/4" BORE 2.54" HUB DIA

TIMKEN LOVEJOY

Part # L100-HUB-3/4-3/16X3/32KW

BDI # 592676

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY