Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
53
Other Features:
Double Row | Solid Ring | C3 Clearance | Air Handling
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Length Thru Bore - Millimeter:
53
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
6228ZZC3/EM
Description
6228ZZC3/EM DEEP GROOVE BALL BEARING ; 140MM ID 250MM OD 42MM W DOUBLE SHIELDED
Part # 6228ZZC3/EM
BDI # 1207554
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
42
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
927
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
B71936-E-T-P4S-UL
Description
B71936-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71936-E-T-P4S-UL
BDI # 1180122
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Outside Diameter - Millimeter:
220
Bore - Millimeter:
160
Bore - Inch:
6.299
Global Part Number GPN:
653898
Precision Class:
Standard
Basic Number:
32932
24036-BE-XL-C3
Description
24036-BE-XL-C3 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE 180MM X 280MM X 100MM
Part # 24036-BE-XL-C3
BDI # 1142649
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Outside Diameter - Millimeter:
280
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing