608 ZZ EMQ
Description
608 ZZ EMQ DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # 608 ZZ EMQ
BDI # 24010348
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Radial | Lithium Base Grease | Electric Motor Quality
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6000 EMQ
Description
6000 EMQ DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # 6000 EMQ
BDI # 23988479
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Other Features:
Radial | Lithium Base Grease | Electric Motor Quality
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Bore - Millimeter:
25
Bore - Inch:
0.984
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
32205
NJ 203 EM
Description
NJ 203 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NJ 203 EM
BDI # 23989401
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
625 2RS EMQ
Description
625 2RS EMQ DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # 625 2RS EMQ
BDI # 24010788
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove | Lithium Base Grease | Electric Motor Quality
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No