6320-2Z-C3
Description
6320-2Z-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 100MM BORE
Part # 6320-2Z-C3
BDI # 1151235
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
47
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3689
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6322-2Z-C4
Description
6322-2Z-C4 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6322-2Z-C4
BDI # 1151290
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
50
Other Features:
Deep Groove | Gap Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
HC6320-2Z-L038-C3
Description
HC6320-2Z-L038-C3 DEEP GROOVE BALL BRNG ; NON-RETURNABLE
Part # HC6320-2Z-L038-C3
BDI # 22391457
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
47
Other Features:
Hybrid Bearing | Deep Groove | Grease Lubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
HC6220-2Z-L038-C3
Description
HC6220-2Z-L038-C3 DEEP GROOVE BALL BRNG ; NON-RETURNABLE
Part # HC6220-2Z-L038-C3
BDI # 22391445
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
34
Other Features:
Hybrid Bearing | Deep Groove | Grease Lubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
HC6222-2Z-L038-C3
Description
HC6222-2Z-L038-C3 DEEP GROOVE BALL BRNG ; NON-RETURNABLE
Part # HC6222-2Z-L038-C3
BDI # 22391459
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
38
Other Features:
Hybrid Bearing | Deep Groove | Grease Lubricant
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No