QJ222-N2-MPA-C3
Description
QJ222-N2-MPA-C3 FOUR POINT CONTACT BRG
Part # QJ222-N2-MPA-C3
BDI # 1411406
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6020-C4
Description
6020-C4 DEEP GROOVE BALL BEARING ; SGL ROW 100MM BORE X 150MM OD X 24MM W
Part # 6020-C4
BDI # 1148743
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3800
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
23122-E1A-XL-K-M
Description
23122-E1A-XL-K-M X-LIFE SPHR ROLLER BRG ; 110MM X 180MM X 56MM
Part # 23122-E1A-XL-K-M
BDI # 1141122
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
6022-C3
Description
6022-C3 DEEP GROOVE BALL BEARING ; SGL ROW 110MM BORE X 170MM OD X 28MM W
Part # 6022-C3
BDI # 1148778
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3696
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
32020-X-XL
Description
32020-X-XL X-LIFE BEARING ASSY ; TAPERED ROLLER 100MM X 150MM X 32MM
Part # 32020-X-XL
BDI # 1410857
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Outside Diameter - Millimeter:
150
Bore - Millimeter:
100
Bore - Inch:
3.937
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
653874
Precision Class:
Standard
Basic Number:
32020