B71920-C-T-P4S-K5-UL
Description
B71920-C-T-P4S-K5-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71920-C-T-P4S-K5-UL
BDI # 1180033
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71922-E-T-P4S-TUL
Description
B71922-E-T-P4S-TUL SPINDLE BEARING ; NON-RETURNABLE
Part # B71922-E-T-P4S-TUL
BDI # 1180055
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
B71924-E-T-P4S-DUL
Description
B71924-E-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # B71924-E-T-P4S-DUL
BDI # 1180059
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B7220-E-T-P4S-DUL
Description
B7220-E-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # B7220-E-T-P4S-DUL
BDI # 1180266
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
B71922-E-2RSD-T-P4S-UL
Description
B71922-E-2RSD-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE 110MM ID X 150MM OD
Part # B71922-E-2RSD-T-P4S-UL
BDI # 1155091
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring