NU324-E-XL-M1-C3
Description
NU324-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE SGL ROW 120MM BORE
Part # NU324-E-XL-M1-C3
BDI # 1164763
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449161
Number of Rows of Rollers:
Single Row
NU2222-E-XL-TVP2
Description
NU2222-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU2222-E-XL-TVP2
BDI # 1163867
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448865
Number of Rows of Rollers:
Single Row
N224-E-XL-TVP2-C3
Description
N224-E-XL-TVP2-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # N224-E-XL-TVP2-C3
BDI # 1161595
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
447957
Number of Rows of Rollers:
Single Row
N222-E-XL-M1
Description
N222-E-XL-M1 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # N222-E-XL-M1
BDI # 1161572
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
447950
Number of Rows of Rollers:
Single Row
N220-E-XL-M1-C3
Description
N220-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # N220-E-XL-M1-C3
BDI # 1161562
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
447946
Number of Rows of Rollers:
Single Row