23024-E1A-XL-M-C3
Description
23024-E1A-XL-M-C3 X-LIFE SPHR ROLLER BRG ; 120MM X 180MM X 46MM
Part # 23024-E1A-XL-M-C3
BDI # 1140503
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Outside Diameter - Millimeter:
180
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23120-E1A-XL-K-M-C3
Description
23120-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG
Part # 23120-E1A-XL-K-M-C3
BDI # 1141111
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
3222-M-C3
Description
3222-M-C3 ANG CONTACT BALL BRG ; DBL ROW 110MM BORE X 200MM OD X 69.8MM W
Part # 3222-M-C3
BDI # 1144027
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
257152
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ222-N2-MPA-C3
Description
QJ222-N2-MPA-C3 FOUR POINT CONTACT BRG
Part # QJ222-N2-MPA-C3
BDI # 1411406
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7222-B-XL-MP-UA
Description
7222-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 110MM X 200MM
Part # 7222-B-XL-MP-UA
BDI # 1151889
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235544
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)