Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Inch - Metric:
Inch
Material:
Cast Iron
Bore - Millimeter:
254
Bore - Inch:
10
Other Features:
Hydrodynamic Bearing | Brand Sleevoil
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
138.176
Length Thru Bore - Inch:
5.44
Bore - Millimeter:
215.9
Bore - Inch:
8.5
Other Features:
Sleeve | Nut | Washer | For Spherical Roller Bearing
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
205.74
Length Thru Bore - Inch:
8.1
Bore - Millimeter:
228.6
Bore - Inch:
9
Other Features:
Sleeve | Nut | Washer | For Spherical Roller Bearing
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.437
Length Thru Bore - Millimeter:
288.925
Length Thru Bore - Inch:
11.375
Outside Diameter - Millimeter:
265.1
Bore - Millimeter:
215.9
Bore - Inch:
8.5
Other Features:
Keyway on ID | Ductile Iron
Bushing Series:
W
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs